Overview
Mfr description
PF151R3-05-250R R3 TYPE -05
- PF151R3 Series meets or exceeds SAE 100R3 performance and requirements. The cover is a specially formulated; smooth, seamless, perforated, polyurethane compound.
Specifications
- Product TypesPiranhaflex™ Series PF151R3
- Working Pressure1500 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialPF151R3 Series hose has a black abrasion resistant polyurethane pin pricked cover.
- Typical ApplicationsUsed in general purpose low pressure hydraulic applications. This hose is intended for use in common industrial hydraulic, construction, material handling and agricultural equipment applications.
- Manufacturer Upc Number822353215319
- UPC_NO822353215319
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data