Specifications
Details
- Additional DetailsMade in the USA
- Hose Covering MaterialPF151R3 Series hose has a black abrasion resistant polyurethane pin pricked cover.
- Manufacturer Upc Number822353215326
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF151R3
- Typical ApplicationsUsed in general purpose low pressure hydraulic applications. This hose is intended for use in common industrial hydraulic, construction, material handling and agricultural equipment applications.
- UPC_NO822353215326
- Working Pressure1250 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)