Motion
PF267-04-250R

KURIYAMA OF AMERICA
PF267-04-250R

PF267-04-250R Piranhaflex™ PF267 Series 1/4 in. ID Hose
MI ITEM #10919151
MFR #PF267-04-250R
Price$3.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF267-04-250R

PF267-04-250R Piranhaflex™ PF267 Series 1/4 in. ID Hose
MI ITEM #10919151
MFR #PF267-04-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.20/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF267 Series are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines. (-02 and -16 MTO are available upon request). (Twin/Multi Line MTO are available upon request).
  • Color
    Black
  • Hose Covering Material
    PF267 Series has a Black Abrasion Resistant Polyurethane Pin Picked Cover.
  • Hose Type
    Braided
  • Manufacturer Upc Number
    822353196571
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF267
  • Type
    Medium Pressure Hydraulic Hose
  • UPC_NO
    82235319657
  • Working Pressure
    2750 psi

Overview

Mfr description
PF267-04-250R 100R7 1/4" BLK HYDRAULIC H
  • Meets or exceeds SAE J517 Standards. Improved flexural rigidity, up to 16% less force to bend vs competitive 100R7 type hoses. Light weight and flexible. Improved kink resistance, up to 53% more force required to reach kink initiation vs competitive 100R7 type hose styles. This new hose construction facilitates installation in very tight areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought