Overview
Mfr description
PF267-05-250R 100R7 5/16" BLK HYDRAULIC
- Meets or exceeds SAE J517 Standards. Improved flexural rigidity, up to 16% less force to bend vs competitive 100R7 type hoses. Light weight and flexible. Improved kink resistance, up to 53% more force required to reach kink initiation vs competitive 100R7 type hose styles. This new hose construction facilitates installation in very tight areas.
Specifications
- Hose TypeBraided
- Additional DetailsMade in the USA
- ApplicationPiranhaflex™ PF267 Series are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines. (-02 and -16 MTO are available upon request). (Twin/Multi Line MTO are available upon request).
- Working Pressure2500 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF267
- TypeMedium Pressure Hydraulic Hose
- Manufacturer Upc Number822353196588
- UPC_NO82235319658
- ColorBlack
- Hose Covering MaterialPF267 Series has a Black Abrasion Resistant Polyurethane Pin Picked Cover.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data