Motion
PF267-06-250R

KURIYAMA OF AMERICA
PF267-06-250R

PF267-06-250R Piranhaflex™ PF267 Series 3/8 in. ID Hose
Mi Item #10919153
MFR #PF267-06-250R
Price$4.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF267-06-250R

PF267-06-250R Piranhaflex™ PF267 Series 3/8 in. ID Hose
Mi Item #10919153
MFR #PF267-06-250R

Mfr description
PF267-06-250R 100R7 3/8" BLK HYDRAULIC H
  • Meets or exceeds SAE J517 Standards. Improved flexural rigidity, up to 16% less force to bend vs competitive 100R7 type hoses. Light weight and flexible. Improved kink resistance, up to 53% more force required to reach kink initiation vs competitive 100R7 type hose styles. This new hose construction facilitates installation in very tight areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.23/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF267 Series are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines. (-02 and -16 MTO are available upon request). (Twin/Multi Line MTO are available upon request).
  • Color
    Black
  • Hose Covering Material
    PF267 Series has a Black Abrasion Resistant Polyurethane Pin Picked Cover.
  • Hose Type
    Braided
  • Manufacturer Upc Number
    822353196595
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF267
  • Type
    Medium Pressure Hydraulic Hose
  • UPC_NO
    82235319659
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)