Overview
Mfr description
PF267NC-03-250R 100R7 3/16" ORG HYDRAULI
- Meets or exceeds SAE J517 Standards. Improved flexural rigidity, up to 16% less force to bend vs competitive 100R7 type hoses. Light weight and flexible. Improved kink resistance, up to 53% more force required to reach kink initiation vs competitive 100R7 type hose styles. PF267NC Series hoses comply with ANSI 92.2 for Vehicle Mounted Aerial Devices. This new hose construction facilitates installation in very tight areas..
Specifications
- Hose TypeBraided
- Additional DetailsMade in the USA
- ApplicationPiranhaflex™ PF267NC Series (for non-conductive applications) are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines. (-02 and -16 MTO are available upon request). (Twin/Multi Line MTO are available upon request).
- Working Pressure3000 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF267NC
- TypeMedium Pressure Hydraulic Hose
- Manufacturer Upc Number822353196649
- UPC_NO82235319664
- ColorOrange
- Hose Covering MaterialPF267NC Series has an Orange Non-conductive (REACH Compliant), Non-pin Pricked Cover.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data