Motion
PF267NC-04-250R

KURIYAMA OF AMERICA
PF267NC-04-250R

PF267NC-04-250R Piranhaflex™ PF267NC Series 1/4 in. ID Hose
Mi Item #10919159
MFR #PF267NC-04-250R
Price$3.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF267NC-04-250R

PF267NC-04-250R Piranhaflex™ PF267NC Series 1/4 in. ID Hose
Mi Item #10919159
MFR #PF267NC-04-250R

Mfr description
PF267NC-04-250R 100R7 1/4" ORG HYDRAULIC
  • Meets or exceeds SAE J517 Standards. Improved flexural rigidity, up to 16% less force to bend vs competitive 100R7 type hoses. Light weight and flexible. Improved kink resistance, up to 53% more force required to reach kink initiation vs competitive 100R7 type hose styles. PF267NC Series hoses comply with ANSI 92.2 for Vehicle Mounted Aerial Devices. This new hose construction facilitates installation in very tight areas..
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.35/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF267NC Series (for non-conductive applications) are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines. (-02 and -16 MTO are available upon request). (Twin/Multi Line MTO are available upon request).
  • Color
    Orange
  • Hose Covering Material
    PF267NC Series has an Orange Non-conductive (REACH Compliant), Non-pin Pricked Cover.
  • Hose Type
    Braided
  • Manufacturer Upc Number
    822353196656
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF267NC
  • Type
    Medium Pressure Hydraulic Hose
  • UPC_NO
    82235319665
  • Working Pressure
    2750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)