Overview
Mfr description
PF321TC-04-250R TNK CHRG BREATHING AIR -
- Specially compounded tube minimizes extraction of particulates while in service. Pin-pricked jacket. Hose complies with CGA Grade E Breathing Air Standards. Overall air quality depends on all system components. Blue colored cover for ease of identification. Other colors available as an MTO (made-to-order).
Specifications
- Product TypesPiranhaflex™ Series PF321TC Tank Charge-Compressor to Tank Fill Hose
- Working Pressure6000 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialBlue Abrasion Resistant (Reach Compliant) Polyurethane Cover.
- Typical ApplicationsUsed with compressed breathing air.
- Manufacturer Upc Number822353203613
- UPC_NO822353203613
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data