Motion
PF322TC-03-250R

KURIYAMA OF AMERICA
PF322TC-03-250R

Compressed Breating Air Tank Charge Hose - 3/16 in ID, 6000 psi Working Pressure, Polyurethane Cover
Mi Item #10919179
MFR #PF322TC-03-250R
Price$7.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF322TC-03-250R

Compressed Breating Air Tank Charge Hose - 3/16 in ID, 6000 psi Working Pressure, Polyurethane Cover
Mi Item #10919179
MFR #PF322TC-03-250R

Mfr description
PF322TC-03-250R 6500 PSI TANK CHARGE -03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.38/ft

Specifications

Dimensions

  • Hose Dash Size
    3
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)