Specifications
Details
- Additional DetailsMade in the USA
- Hose Covering MaterialBlue Abrasion Resistant (Reach Compliant) Polyurethane Cover.
- Manufacturer Upc Number822353204108
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF344LMT Low Moisture Transmission Hose
- Typical ApplicationsUsed in low moisture transmission applications. This hose is intended for use in common industrial applications such as conveying urethane foam components, deionized water transfer, distilled water transfer and pure water transfer.
- UPC_NO822353204108
- Working Pressure2750 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)