Specifications
Details
- Additional DetailsMade in the USA
- Hose Covering MaterialBlue Abrasion Resistant (Reach Compliant) Polyurethane Cover.
- Manufacturer Upc Number822353204115
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF344LMT Low Moisture Transmission Hose
- Typical ApplicationsUsed in low moisture transmission applications. This hose is intended for use in common industrial applications such as conveying urethane foam components, deionized water transfer, distilled water transfer and pure water transfer.
- UPC_NO822353204115
- Working Pressure2250 psi
Overview
Mfr description
PF344LMT-06-250R LOW TRANS MOISTURE HOSE
- Specially compounded tube to minimize the extraction of particulates and minimize moisture transmission. The cover is of specialty formulated smooth, seamless, perforated, polyurethane compound.