Motion
PF354-12BX
PF354-12BX Piranhaflex™ PF354 Series 3/4 in. Nominal ID and 50 ft Reel Length Hose
MI ITEM #10919197
MFR #PF354-12BX
List Price$10.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF354-12BX Piranhaflex™ PF354 Series 3/4 in. Nominal ID and 50 ft Reel Length Hose
MI ITEM #10919197
MFR #PF354-12BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.13/ft for your price

Overview

Mfr description
PF354-12BX R7 NYLON TUBE BLACK 3/4"-50'
  • Meets or exceeds SAE J517 Standards Tested at 1/2 bend radius under SAE Standards Exceeds 100R7 impulse requirements Light weight and flexible Ideal for general hydraulic services

Specifications

  • Hose Type
    Braided
  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF354 Series hoses are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines.
  • Working Pressure
    1250 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF354
  • Type
    Medium Pressure Hydraulic Hose
  • Manufacturer Upc Number
    822353144800
  • UPC_NO
    822353144800
  • Color
    Black
  • Hose Covering Material
    PF354 Series hose has a Black Abrasion Resistant Polyurethane Pin Picked Cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought