Motion
PF354-16BX
Hydraulic Hose - 1 in ID, 1000 psi Working Pressure, Polyurethane Cover
MI ITEM #10919199
MFR #PF354-16BX
Price$16.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1 in ID, 1000 psi Working Pressure, Polyurethane Cover
MI ITEM #10919199
MFR #PF354-16BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.23/ft

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    1000 psi

Overview

Mfr description
PF354-16BX R7 NYLON TUBE BLACK 1"-50'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought