Motion
PF354NC-05BX
PF354NC-05BX Piranhaflex™ PF354NC Series 5/16 in. Nominal ID and 50 ft Reel Length Hose
MI ITEM #10919207
MFR #PF354NC-05BX
Price$4.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF354NC-05BX Piranhaflex™ PF354NC Series 5/16 in. Nominal ID and 50 ft Reel Length Hose
MI ITEM #10919207
MFR #PF354NC-05BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.06/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF354NC Series hoses (for non-conductive applications) are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines.
  • Color
    Orange
  • Hose Covering Material
    PF354NC Series hose has an Orange Non-Conductive (REACH Compliant), Non-Pin Pricked Abrasion Resistant Polyurethane Cover.
  • Hose Type
    Braided
  • Manufacturer Upc Number
    822353144855
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF354NC
  • Type
    Medium Pressure Hydraulic Hose
  • UPC_NO
    822353144855
  • Working Pressure
    2500 psi

Overview

Mfr description
PF354NC-05BX R7 NYLTBE ORN NONCOND 5/16"
  • Meets or exceeds SAE J517 Standards Tested at 1/2 bend radius under SAE Standards Exceeds 100R7 impulse requirements Light weight and flexible Ideal for general hydraulic services

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought