Motion
PF354NC-08BX
PF354NC-08BX Piranhaflex™ PF354NC Series 1/2 in. Nominal ID and 50 ft Reel Length Hose
Mi Item #10919211
MFR #PF354NC-08BX
Price$6.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF354NC-08BX Piranhaflex™ PF354NC Series 1/2 in. Nominal ID and 50 ft Reel Length Hose
Mi Item #10919211
MFR #PF354NC-08BX

Mfr description
PF354NC-08BX R7 NYLTBE ORN NONCOND 1/2"-
  • Meets or exceeds SAE J517 Standards Tested at 1/2 bend radius under SAE Standards Exceeds 100R7 impulse requirements Light weight and flexible Ideal for general hydraulic services
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.23/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF354NC Series hoses (for non-conductive applications) are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines.
  • Color
    Orange
  • Hose Covering Material
    PF354NC Series hose has an Orange Non-Conductive (REACH Compliant), Non-Pin Pricked Abrasion Resistant Polyurethane Cover.
  • Hose Type
    Braided
  • Manufacturer Upc Number
    822353144879
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF354NC
  • Type
    Medium Pressure Hydraulic Hose
  • UPC_NO
    822353144879
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)