Motion
PF354NC-16-250R

KURIYAMA OF AMERICA
PF354NC-16-250R

Hydraulic Hose - 1 in ID, 1000 psi Working Pressure, Polyurethane Cover
MI ITEM #10919214
MFR #PF354NC-16-250R
Price$15.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF354NC-16-250R

Hydraulic Hose - 1 in ID, 1000 psi Working Pressure, Polyurethane Cover
MI ITEM #10919214
MFR #PF354NC-16-250R

Mfr description
PF354NC-16-250R R7 NYLTBE ORN NONCOND 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.64/ft

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)