1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
PF354NC-16BX
Hydraulic Hose - 1 in ID, 1000 psi Working Pressure, Polyurethane Cover
MI ITEM #
10919215
MFR #
PF354NC-16BX
Price
$17.00
/ft
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
KURIYAMA OF AMERICA PF354NC-16BX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
PF354NC-16BX
Hydraulic Hose - 1 in ID, 1000 psi Working Pressure, Polyurethane Cover
MI ITEM #
10919215
MFR #
PF354NC-16BX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$17.00
/ft
Qty
Add to Cart
Specifications
Dimensions
Hose Dash Size
16
Nominal Hose Inner
Diameter
1 in
Details
Hose Covering Material
Polyurethane
Hose Reinforcement Type
Textile
Working Pressure
1000 psi
Overview
Mfr description
PF354NC-16BX R7 NYLTBE ORN NONCOND 1"-50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought