Overview
Mfr description
PF354NCTL-04-250R R7 NONCOND TWIN LINE N
Specifications
- Additional DetailsPiranha Twin Line Process Bonding of hose sizes from 1/4" through 2" ID from available stocked hoses. For non-stock hose items, a minimum order of 2,500 ft. is required. Split-Back ends are provided; typically as lengths of 12", 18" or 24" for ease of coupling and assembly. Intermittent bonding can also be provided in lengths to meet your applications needs. Special packaging is available as required to meet your application needs. Color coding of multi-line hose packs is available for identification and easy hook-ups. Combinations of same or different ID’s can be provided in a ribbon type configuration. Made in The USA
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF354NCTL Nylon Tube/Orange Cover Non-Conductive 100R7 Twin Line Hoses
- TypeThermoplastic Hydraulic Hose
- Manufacturer Upc Number822353151631
- UPC_NO822353151631
- ColorOrange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data