Motion
PF367-08BX
PF367-08BX Piranhaflex™ PF367 Series 1/2 in. ID and 50 ft Reel Length Hose
MI ITEM #10919233
MFR #PF367-08BX
List Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF367-08BX Piranhaflex™ PF367 Series 1/2 in. ID and 50 ft Reel Length Hose
MI ITEM #10919233
MFR #PF367-08BX

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.00/each for your price

Overview

Mfr description
PF367-08BX R7 POLYESTR TUBE BLK 1/2"-50'
  • Meets or exceeds SAE J517 Standards. Tested at 1/2 bend radius under SAE Standards. Exceeds 100R7 impulse requirements. Light weight and flexible. Ideal for general hydraulic services.

Specifications

  • Hose Type
    Braided
  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF367 Series are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines. (-02 and -16 MTO are available upon request). (Twin/Multi Line MTO are available upon request).
  • Working Pressure
    2000 psi
  • Product Types
    Piranhaflex™ Series PF367
  • Type
    Medium Pressure Hydraulic Hose
  • Manufacturer Upc Number
    822353145111
  • Color
    Black
  • Hose Covering Material
    PF367 Series has a Black Abrasion Resistant Polyurethane Pin Picked Cover.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text