Motion
PF367NC-05BX
PF367NC-05BX Piranhaflex™ PF367NC Series 5/16 in. ID and 50 ft Reel Length Hose
MI ITEM #10919245
MFR #PF367NC-05BX
List Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF367NC-05BX Piranhaflex™ PF367NC Series 5/16 in. ID and 50 ft Reel Length Hose
MI ITEM #10919245
MFR #PF367NC-05BX

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4.15/each for your price

Overview

Mfr description
PF367NC-05BX R7 PES TBE ORN NONCOND 5/16
  • Meets or exceeds SAE J517 Standards. Tested at 1/2 bend radius under SAE Standards. Exceeds 100R7 impulse requirements. Light weight and flexible. Ideal for general hydraulic services.

Specifications

  • Hose Type
    Braided
  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF367NC Series (for non-conductive applications) are ideal for medium pressure hydraulic hose applications for hydraulic oil and lubrication lines. (-02 and -16 MTO are available upon request). (Twin/Multi Line MTO are available upon request).
  • Working Pressure
    2500 psi
  • Product Types
    Piranhaflex™ Series PF367NC
  • Type
    Medium Pressure Hydraulic Hose
  • Manufacturer Upc Number
    822353145258
  • Color
    Orange
  • Hose Covering Material
    PF367NC Series has an Orange Non-conductive (Reach Compliant), Non-Pin Pricked Cover.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text