Overview
Mfr description
PF415CP-06-250R CONSTANT PSI 1500 -06
- PF415CP Series is a constant 1,500 PSI working pressure in all sizes. The cover is a specially formulated; smooth, seamless, perforated, polyether polyurethane compound.
Specifications
- Product TypesPiranhaflex™ Series PF415CP
- Working Pressure1500 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialPF415CP Series hose has a black abrasion resistant polyurethane pin pricked cover.
- Typical ApplicationsUsed in general purpose low pressure hydraulic applications. This hose is intended for use in common industrial hydraulic, construction, material handling and agricultural equipment applications.
- Manufacturer Upc Number822353215364
- UPC_NO822353215364
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data