Overview
Mfr description
PF427-06-250R R18 POLYESTR TUBE BLK 3/8-
- Meets or exceeds SAE J517 Standards Tested at 1/2 bend radius under SAE Standards Exceeds 100R18 impulse requirements Light weight and flexible Ideal for general hydraulic services
Specifications
- Hose TypeBraided
- Additional DetailsMade in the USA
- ApplicationPiranhaflex™ Hydraulic PF427 Series is ideal for general purpose high pressure hydraulic applications with a constant working pressure of 3,000 psi for each diameter. This hose is commonly used in industrial hydraulic construction, material handling and agricultural equipment. Twin/Multi Line MTO and available upon request.
- Working Pressure3000 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF427 Hydraulic Hose
- TypeHydraulic Hose
- Manufacturer Upc Number822353159835
- UPC_NO822353159835
- ColorBlack
- Hose Covering MaterialPF427 Series has a black abrasion resistant polyurethane pin pricked cover.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data