Motion
PF427NC-06-250R

KURIYAMA OF AMERICA
PF427NC-06-250R

PF427NC-06-250R Piranhaflex™ PF427NC Series 3/8 in. ID Hydraulic Hose
Mi Item #10919273
MFR #PF427NC-06-250R
Price$5.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF427NC-06-250R

PF427NC-06-250R Piranhaflex™ PF427NC Series 3/8 in. ID Hydraulic Hose
Mi Item #10919273
MFR #PF427NC-06-250R

Mfr description
PF427NC-06-250R R18 POLYESTR TUBE ORG 3/
  • Meets or exceeds SAE J517 Standards Tested at 1/2 bend radius under SAE Standards Exceeds 100R18 impulse requirements Light weight and flexible Ideal for general hydraulic services
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.37/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ Hydraulic PF427NC Series has an orange, non-pin pricked cover, ideal for use in applications where a non conductive, high pressure hydraulic hose is required. Typical applications include: hydraulic tools, lubrication lines and man lifts. Twin/Multi Line MTO and available upon request.
  • Color
    Orange
  • Hose Covering Material
    PF427NC Series has an Orange non-conductive (REACH Compliant), non-pin pricked cover.
  • Hose Type
    Braided
  • Manufacturer Upc Number
    822353159842
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF427NC Hydraulic Hose
  • Type
    Hydraulic Hose
  • UPC_NO
    822353159842
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)