Overview
Mfr description
PF427NC-08-250R R18 POLYESTR TUBE ORG 1/
- Meets or exceeds SAE J517 Standards Tested at 1/2 bend radius under SAE Standards Exceeds 100R18 impulse requirements Light weight and flexible Ideal for general hydraulic services
Specifications
- Hose TypeBraided
- Additional DetailsMade in the USA
- ApplicationPiranhaflex™ Hydraulic PF427NC Series has an orange, non-pin pricked cover, ideal for use in applications where a non conductive, high pressure hydraulic hose is required. Typical applications include: hydraulic tools, lubrication lines and man lifts. Twin/Multi Line MTO and available upon request.
- Working Pressure3000 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF427NC Hydraulic Hose
- TypeHydraulic Hose
- Manufacturer Upc Number822353159866
- UPC_NO822353159866
- ColorOrange
- Hose Covering MaterialPF427NC Series has an Orange non-conductive (REACH Compliant), non-pin pricked cover.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data