Overview
Mfr description
PF427NCTL-08-250R R18 POLY TBE ORN NC 1/
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3000 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data