Overview
Mfr description
PF628-06BX R8 POLYESTR TUBE BLK 3/8-50
- Extremely durable Good kink resistance Lightweight-less than about half that of comparable rubber/wire hose. Meets or exceeds SAE 100R8 impulse requirements at half of SAE recommended bend radius standards Will not swell or degrade in contact with most hydraulic fluids or oils Highly abrasion resistant Inner tube will not chip or peel in service, eliminating the possibility of system contamination. Linear change ±3% under typical operating pressure.
Specifications
- Hose TypeGeneral Purpose
- Additional DetailsMade in the USA
- ApplicationPiranhaflex™ PF628 Series hose is ideal for general purpose high pressure hydraulic applications with working pressures of 2,250 to 5,000 psi (depending on size). This hose is commonly used in industrial hydraulic construction, material handling, and agricultural equipment.
- Working Pressure4000 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF628
- TypeHigh Pressure Hydraulic Hose
- Manufacturer Upc Number822353148747
- UPC_NO822353148747
- ColorBlack
- Hose Covering MaterialPF628 Series has a Black Highly Abrasion Resistant Polyurethane Pin Picked Cover.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data