Motion
PF628-08-250R

KURIYAMA OF AMERICA
PF628-08-250R

PF628-08-250R Piranhaflex™ PF628 Series 1/2 in. ID and 250 ft Reel Length Hose
Mi Item #10919297
MFR #PF628-08-250R
Price$9.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF628-08-250R

PF628-08-250R Piranhaflex™ PF628 Series 1/2 in. ID and 250 ft Reel Length Hose
Mi Item #10919297
MFR #PF628-08-250R

Mfr description
PF628-08-250R R8 POLYESTR TUBE BLK 1/2-2
  • Extremely durable Good kink resistance Lightweight-less than about half that of comparable rubber/wire hose. Meets or exceeds SAE 100R8 impulse requirements at half of SAE recommended bend radius standards Will not swell or degrade in contact with most hydraulic fluids or oils Highly abrasion resistant Inner tube will not chip or peel in service, eliminating the possibility of system contamination. Linear change ±3% under typical operating pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.63/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF628 Series hose is ideal for general purpose high pressure hydraulic applications with working pressures of 2,250 to 5,000 psi (depending on size). This hose is commonly used in industrial hydraulic construction, material handling, and agricultural equipment.
  • Color
    Black
  • Hose Covering Material
    PF628 Series has a Black Highly Abrasion Resistant Polyurethane Pin Picked Cover.
  • Hose Type
    General Purpose
  • Manufacturer Upc Number
    822353148792
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF628
  • Type
    High Pressure Hydraulic Hose
  • UPC_NO
    822353148792
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)