Specifications
Details
- Additional DetailsMade in the USA
- ApplicationPiranhaflex™ PF628NC Series hose has an orange, non pin-pricked cover ideal for use in applications where a non-conductive high pressure hydraulic hose is required. Typical applications include: hydraulic tools, lubrication lines and man lifts.
- ColorOrange
- Hose Covering MaterialPF628NC Series has an Orange Non-conductive (REACH Compliant), Non-pin Pricked Cover.
- Hose TypeGeneral Purpose
- Manufacturer Upc Number822353148914
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PF628NC
- TypeHigh Pressure Hydraulic Hose
- UPC_NO822353148914
- Working Pressure5000 psi
Overview
Mfr description
PF628NC-04-250R R8 POLY TUB OR NONCOND 1
- Extremely durable Good kink resistance Lightweight-less than about half that of comparable rubber/wire hose. Meets or exceeds SAE 100R8 impulse requirements at half of SAE recommended bend radius standards Will not swell or degrade in contact with most hydraulic fluids or oils Highly abrasion resistant Inner tube will not chip or peel in service, eliminating the possibility of system contamination. Linear change ±3% under typical operating pressure.