Motion
PF628NC-12-250R

KURIYAMA OF AMERICA
PF628NC-12-250R

PF628NC-12-250R Piranhaflex™ PF628NC Series 3/4 in. ID and 250 ft Reel Length Hose
Mi Item #10919309
MFR #PF628NC-12-250R
Price$14.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF628NC-12-250R

PF628NC-12-250R Piranhaflex™ PF628NC Series 3/4 in. ID and 250 ft Reel Length Hose
Mi Item #10919309
MFR #PF628NC-12-250R

Mfr description
PF628NC-12-250R R8 POLY TUB OR NONCOND 3
  • Extremely durable Good kink resistance Lightweight-less than about half that of comparable rubber/wire hose. Meets or exceeds SAE 100R8 impulse requirements at half of SAE recommended bend radius standards Will not swell or degrade in contact with most hydraulic fluids or oils Highly abrasion resistant Inner tube will not chip or peel in service, eliminating the possibility of system contamination. Linear change ±3% under typical operating pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.88/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF628NC Series hose has an orange, non pin-pricked cover ideal for use in applications where a non-conductive high pressure hydraulic hose is required. Typical applications include: hydraulic tools, lubrication lines and man lifts.
  • Color
    Orange
  • Hose Covering Material
    PF628NC Series has an Orange Non-conductive (REACH Compliant), Non-pin Pricked Cover.
  • Hose Type
    General Purpose
  • Manufacturer Upc Number
    822353148945
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF628NC
  • Type
    High Pressure Hydraulic Hose
  • UPC_NO
    822353148945
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)