Motion
PF628NC-12BX
PF628NC-12BX Piranhaflex™ PF628NC Series 3/4 in. ID and 50 ft Reel Length Hose
MI ITEM #10919310
MFR #PF628NC-12BX
List Price$15.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF628NC-12BX Piranhaflex™ PF628NC Series 3/4 in. ID and 50 ft Reel Length Hose
MI ITEM #10919310
MFR #PF628NC-12BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.54/ft for your price

Overview

Mfr description
PF628NC-12BX R8 POLY TUB OR NONCOND 3/4"
  • Extremely durable Good kink resistance Lightweight-less than about half that of comparable rubber/wire hose. Meets or exceeds SAE 100R8 impulse requirements at half of SAE recommended bend radius standards Will not swell or degrade in contact with most hydraulic fluids or oils Highly abrasion resistant Inner tube will not chip or peel in service, eliminating the possibility of system contamination. Linear change ±3% under typical operating pressure.

Specifications

  • Hose Type
    General Purpose
  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ PF628NC Series hose has an orange, non pin-pricked cover ideal for use in applications where a non-conductive high pressure hydraulic hose is required. Typical applications include: hydraulic tools, lubrication lines and man lifts.
  • Working Pressure
    2250 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF628NC
  • Type
    High Pressure Hydraulic Hose
  • Manufacturer Upc Number
    822353148693
  • UPC_NO
    822353148693
  • Color
    Orange
  • Hose Covering Material
    PF628NC Series has an Orange Non-conductive (REACH Compliant), Non-pin Pricked Cover.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text