Motion
PF628TL-08-250R

KURIYAMA OF AMERICA
PF628TL-08-250R

PF628TL-08-250R Piranhaflex™ PF628TL Series Polyester Tube/Black Cover 100R8 Twin. Line Hose
MI ITEM #10919316
MFR #PF628TL-08-250R
List Price$20.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PF628TL-08-250R

PF628TL-08-250R Piranhaflex™ PF628TL Series Polyester Tube/Black Cover 100R8 Twin. Line Hose
MI ITEM #10919316
MFR #PF628TL-08-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.34/ft for your price

Overview

Mfr description
PF628TL-08-250R R8 TWIN LINE POLY 1/2"

Specifications

  • Additional Details
    Piranha Twin Line Process Bonding of hose sizes from 1/4" through 2" ID from available stocked hoses. For non-stock hose items, a minimum order of 2,500 ft. is required. Split-Back ends are provided; typically as lengths of 12", 18" or 24" for ease of coupling and assembly. Intermittent bonding can also be provided in lengths to meet your applications needs. Special packaging is available as required to meet your application needs. Color coding of multi-line hose packs is available for identification and easy hook-ups. Combinations of same or different ID’s can be provided in a ribbon type configuration. Made in The USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PF628TL Polyester Tube/Black Cover 100R8 Twin Line Hoses
  • Type
    Thermoplastic Hydraulic Hose
  • Manufacturer Upc Number
    822353151686
  • UPC_NO
    822353151686
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought