Overview
Mfr description
PFP354-04-250R PLUS BLK CVR RY NYLN TBE
- Meets or exceeds SAE J517 Standards Tested at 1/2 bend radius under SAE Standards Exceeds 100R7 impulse requirements Light weight and flexible Special low friction cover eliminates hose routing problems between hose sheaves and pulleys with Fork Truck applications.
Specifications
- Hose TypeBraided
- Additional DetailsMade in the USA
- ApplicationPiranhaflex™ Plus PFP354 Series is the ideal hose for medium pressure hydraulic lines commonly used on Fork Trucks. The "Plus" refers to the specially engineered low friction cover compound which helps in eliminating hose routing problems between hose sheaves and pulleys. Use of Piranhaflex™ Plus helps in extending hose service life with less frequent replacement and allows for increased flexibility and easier routing when hoses are bundled. (-12 and -16 MTO are available upon request).
- Working Pressure2750 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PFP354
- TypeHydraulic Hose
- Manufacturer Upc Number822353153994
- UPC_NO822353153994
- ColorBlack
- Hose Covering MaterialPFP354 Series has a Black Abrasion Resistant / Special Low Friction Polyurethane Pin Pricked Cover.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data