Motion
PFP354-06-250R

KURIYAMA OF AMERICA
PFP354-06-250R

PFP354-06-250R Piranhaflex™ PFP354 Series 3/8 in. ID Hose
Mi Item #10919325
MFR #PFP354-06-250R
Price$4.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PFP354-06-250R

PFP354-06-250R Piranhaflex™ PFP354 Series 3/8 in. ID Hose
Mi Item #10919325
MFR #PFP354-06-250R

Mfr description
PFP354-06-250R PLUS BLK CVR RY NYLN TBE
  • Meets or exceeds SAE J517 Standards Tested at 1/2 bend radius under SAE Standards Exceeds 100R7 impulse requirements Light weight and flexible Special low friction cover eliminates hose routing problems between hose sheaves and pulleys with Fork Truck applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.10/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ Plus PFP354 Series is the ideal hose for medium pressure hydraulic lines commonly used on Fork Trucks. The "Plus" refers to the specially engineered low friction cover compound which helps in eliminating hose routing problems between hose sheaves and pulleys. Use of Piranhaflex™ Plus helps in extending hose service life with less frequent replacement and allows for increased flexibility and easier routing when hoses are bundled. (-12 and -16 MTO are available upon request).
  • Color
    Black
  • Hose Covering Material
    PFP354 Series has a Black Abrasion Resistant / Special Low Friction Polyurethane Pin Pricked Cover.
  • Hose Type
    Braided
  • Manufacturer Upc Number
    822353154007
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PFP354
  • Type
    Hydraulic Hose
  • UPC_NO
    822353154007
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)