Motion
PFP354NC-06-250R

KURIYAMA OF AMERICA
PFP354NC-06-250R

PFP354NC-06-250R Piranhaflex™ PFP354NC Series 3/8 in. ID Hose
Mi Item #10919328
MFR #PFP354NC-06-250R
Price$3.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
PFP354NC-06-250R

PFP354NC-06-250R Piranhaflex™ PFP354NC Series 3/8 in. ID Hose
Mi Item #10919328
MFR #PFP354NC-06-250R

Mfr description
PFP354NC-06-250R PLUS ORN CVR NYLN TBE 3
  • Meets or exceeds SAE J517 Standards. Tested at 1/2 bend radius under SAE Standards. Exceeds 100R7 impulse requirements. Light weight and flexible. Special low friction cover eliminates hose routing problems with utility equipment applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.70/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Piranhaflex™ "Non-Conductive" PFP354NC Series is the ideal hose for medium pressure hydraulic lines commonly used on utility equipment. The "PLUS" refers to the specially engineered low friction cover compound which helps in eliminating hose routing problems when used with utility equipment. Use of Piranhaflex™ helps in extending hose service life with less frequent replacement and allows for increased flexibility and easier routing when hoses are bundled.
  • Color
    Orange
  • Hose Covering Material
    PFP354NC Series has an Orange Non-Conductive (REACH Compliant), Non-Pin Pricked Cover.
  • Hose Type
    Non-Conductive
  • Manufacturer Upc Number
    822353165768
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Piranhaflex™ Series PFP354NC
  • Type
    Hydraulic Hose
  • UPC_NO
    822353165768
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)