Specifications
Details
- Additional DetailsMade in the USA
- ApplicationPiranhaflex™ "Non-Conductive" PFP354NC Series is the ideal hose for medium pressure hydraulic lines commonly used on utility equipment. The "PLUS" refers to the specially engineered low friction cover compound which helps in eliminating hose routing problems when used with utility equipment. Use of Piranhaflex™ helps in extending hose service life with less frequent replacement and allows for increased flexibility and easier routing when hoses are bundled.
- ColorOrange
- Hose Covering MaterialPFP354NC Series has an Orange Non-Conductive (REACH Compliant), Non-Pin Pricked Cover.
- Hose TypeNon-Conductive
- Manufacturer Upc Number822353165775
- ManufacturerName (description attribute)Kuriyama
- Product TypesPiranhaflex™ Series PFP354NC
- TypeHydraulic Hose
- UPC_NO822353165775
- Working Pressure2000 psi
Overview
Mfr description
PFP354NC-08-250R PLUS ORN CVR NYLN TBE 1
- Meets or exceeds SAE J517 Standards. Tested at 1/2 bend radius under SAE Standards. Exceeds 100R7 impulse requirements. Light weight and flexible. Special low friction cover eliminates hose routing problems with utility equipment applications.