Motion
PFR-03
Piranhaflex™ 3/16 in. Hose ID PFR Non-Skive Ferrule - PFR
MI ITEM #10919330
MFR #PFR-03
List Price$3.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piranhaflex™ 3/16 in. Hose ID PFR Non-Skive Ferrule - PFR
MI ITEM #10919330
MFR #PFR-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.16/pc for your price

Overview

Mfr description
PFR-03 PIRANHAFLEX FERRULE 3/16

Specifications

  • UPC_NO
    822353145388
  • Length
    24.0 mm
  • Hose Diameter
    3/16 in
  • Product Types
    "PFR Non-Skive Ferrules - PFR - Piranhaflex™"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353145388
  • Weight
    0.03 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought