Motion
PFR-04
Piranhaflex™ 1/4 in. Hose ID PFR Non-Skive Ferrule - PFR
MI ITEM #10919331
MFR #PFR-04
Your Price$1.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piranhaflex™ 1/4 in. Hose ID PFR Non-Skive Ferrule - PFR
MI ITEM #10919331
MFR #PFR-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.85/pc(List $2.56)

Overview

Mfr description
PFR-04 PIRANHAFLEX FERRULE 1/4

Specifications

  • UPC_NO
    822353145395
  • Length
    29.0 mm
  • Hose Diameter
    1/4 in
  • Product Types
    "PFR Non-Skive Ferrules - PFR - Piranhaflex™"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353145395
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text