Motion
PFR-06
Piranhaflex™ 3/8 in. Hose ID PFR Non-Skive Ferrule - PFR
MI ITEM #10919332
MFR #PFR-06
Your Price$2.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piranhaflex™ 3/8 in. Hose ID PFR Non-Skive Ferrule - PFR
MI ITEM #10919332
MFR #PFR-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.30/pc(List $3.18)

Overview

Mfr description
PFR-06 PIRANHAFLEX FERRULE 3/8

Specifications

  • UPC_NO
    822353145418
  • Length
    31.0 mm
  • Hose Diameter
    3/8 in
  • Product Types
    "PFR Non-Skive Ferrules - PFR - Piranhaflex™"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353145418
  • Weight
    0.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text