Motion
PFR3-04
PFR3 Series 1/4 in. Hose ID Size Ferrule
MI ITEM #10919335
MFR #PFR3-04
List Price$4.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR3 Series 1/4 in. Hose ID Size Ferrule
MI ITEM #10919335
MFR #PFR3-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.19/pc for your price

Overview

Mfr description
PFR3-04 FERRULE LOW PSI R3 TYPE HOSES

Specifications

  • UPC_NO
    822353217375
  • Length
    28.9 mm
  • Hose Diameter
    1/4 in
  • Product Types
    "Ferrules - PFR3"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353217375
  • Weight
    0.03 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought