Motion
PFR3-05
PFR3 Series 5/16 in. Hose ID Size Ferrule
MI ITEM #10919336
MFR #PFR3-05
Your Price$3.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR3 Series 5/16 in. Hose ID Size Ferrule
MI ITEM #10919336
MFR #PFR3-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.15/pc(List $4.34)

Overview

Mfr description
PFR3-05 FERRULE LOW PSI R3 TYPE HOSES

Specifications

  • UPC_NO
    822353217382
  • Length
    28.8 mm
  • Hose Diameter
    5/16 in
  • Product Types
    "Ferrules - PFR3"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353217382
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought