Motion
PFR3-08
PFR3-08 FERRULE LOW PSI R3 TYPE HOSES
Mi Item #10919338
MFR #PFR3-08
Price$6.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR3-08 FERRULE LOW PSI R3 TYPE HOSES
Mi Item #10919338
MFR #PFR3-08

Mfr description
PFR3-08 FERRULE LOW PSI R3 TYPE HOSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.71/pc

Specifications

Dimensions

  • Dash Size
    08
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Weight
    0.06 lbs

Details

  • Additional Details
    Carbon Steel Two-Piece Fittings Frerrules
  • Compatible Hose Series
    PFR3
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Carbon Steel Two-Piece Fitting Frerrule
  • UPC_NO
    82235321740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)