Motion
PFR7-05
Piranhaflex™ 5/16 in. Hose ID PFR Non-Skive Ferrule - PFR
MI ITEM #10919339
MFR #PFR7-05
Your Price$2.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piranhaflex™ 5/16 in. Hose ID PFR Non-Skive Ferrule - PFR
MI ITEM #10919339
MFR #PFR7-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.62/pc(List $3.62)

Overview

Mfr description
PFR7-05 PIRANHAFLEX FERRULE 5/16

Specifications

  • UPC_NO
    822353145401
  • Length
    29.0 mm
  • Hose Diameter
    5/16 in
  • Product Types
    "PFR Non-Skive Ferrules - PFR - Piranhaflex™"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353145401
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text