Motion
POFFJS-0404
Elbow & Straight Adapters - 3/8 in Coupling Size, Brass Body
Mi Item #10919355
MFR #POFFJS-0404
Price$5.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3/8 in Coupling Size, Brass Body
Mi Item #10919355
MFR #POFFJS-0404

Mfr description
POFFJS-0404 BRASS PUSH-ON FTG FJSXBARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.56/pc

Specifications

Dimensions

  • Coupling Size
    3/8 in

Details

  • Body Material
    Brass
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353158166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)