Overview
Mfr description
POFFJS-0606 BRASS PUSH-ON FTG FJSXBARB
Specifications
- Body MaterialPolypropylene
- Coupling Connection TypeMale Coupler x Male Thread NPT
- Coupling Size2 in
- ManufacturerName (description attribute)Kuriyama
- UPC_NO822353158203
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data