Motion
POFMIV-1010
Hose End - Brass Material, 5/8 in Hose ID, Male
MI ITEM #10919385
MFR #POFMIV-1010
Price$19.54/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/8 in Hose ID, Male
MI ITEM #10919385
MFR #POFMIV-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.54/pc

Specifications

Dimensions

  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Thread Size
    7/8 - 14
  • Weight
    0.148 lbs

Details

  • Additional Details
    Couplings designed specifically for use with push-on type hoses, Push-On fittings will lock on the hose without the use of clamps or ferrules, Applications include low-pressure air, fuel, water, oil, and lubrication lines
  • Application
    low-pressure air, fuel, water, oil, and lubrication lines
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection Type
    Male Inverted Flare (UNF Threads)
  • End 1 Style
    Male Inverted Flare (UNF Threads)
  • End Gender
    Male
  • Fitting Connection Family
    UNF
  • Fitting Type
    Male Inverted Flare Fitting
  • For Use With
    Push-On Hose
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.684 bar
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    UNF
  • Thread Type
    Male Inverted Flare (UNF Threads)
  • Type
    Male Inverted Flare Fitting
  • Working Pressure
    300 psi

Overview

Mfr description
POFMIV-1010 BRASS PUSH-ON FTG MIVXBARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought