Motion
POFMJS-0606
Hose End - Brass Material, 3/8 in Hose ID, Male
MI ITEM #10919388
MFR #POFMJS-0606
Price$7.08/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID, Male
MI ITEM #10919388
MFR #POFMJS-0606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.08/pc

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3750 in
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    9/16 - 18 UNF
  • Weight
    0.06 lbs

Details

  • Additional Details
    Couplings designed specifically for use with push-on type hoses, Push-On fittings will lock on the hose without the use of clamps or ferrules, Applications include low-pressure air, fuel, water, oil, and lubrication lines.
  • Application
    low-pressure air, fuel, water, oil, and lubrication lines
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Male
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Material
    Brass
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.7 bar
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Male Fitting
  • Working Pressure
    300 psi

Overview

Mfr description
POFMJS-0606 BRASS PUSH-ON FTG MJSXBARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought