Motion
POFMJS-0808
Hose End - Brass Material, 1/2 in Hose ID, Male
MI ITEM #10919389
MFR #POFMJS-0808
Price$9.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID, Male
MI ITEM #10919389
MFR #POFMJS-0808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.49/pc

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    3/4-16 UNF
  • Weight
    0.121 lbs

Details

  • Application
    low-pressure air, fuel, water, oil, and lubrication lines
  • Configuration
    Straight
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Male
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Material
    Brass
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.7 bar
  • Seated Angle
    37 °
  • Standards Met
    ASTM B124, Grade C37700
  • Thread Type
    JIC 37 °Flare

Overview

Mfr description
POFMJS-0808 BRASS PUSH-ON FTG MJSXBARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought