Motion
POFMP-0402
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #10919391
MFR #POFMP-0402
Price$2.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #10919391
MFR #POFMP-0402

Mfr description
POFMP-0402 BRASS PUSH-ON FTG MPXBARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.90/pc

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • End 2 Size
    0.1250 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/8-27
  • Weight
    0.031 lbs

Details

  • Application
    low-pressure air, fuel, water, oil, and lubrication lines
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Product Types
    Fitting Assembly
  • Standards Met
    ASTM B124, Grade C37700
  • Style
    Male Pipe
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male Pipe Fitting
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)