Motion
POFMP-1008
Hose End - Brass Material, 5/8 in Hose ID
Mi Item #10919400
MFR #POFMP-1008
Price$9.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/8 in Hose ID
Mi Item #10919400
MFR #POFMP-1008

Mfr description
POFMP-1008 BRASS PUSH-ON FTG MPXBARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/pc

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Weight
    0.143 lbs

Details

  • Additional Details
    Push-On fittings will lock on the hose without the use of clamps or ferrules.
  • Application
    Low-pressure air, fuel, water, oil, and lubrication lines
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Style
    Male Pipe
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male Pipe Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)