Motion
POFMPE-0404
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #10919404
MFR #POFMPE-0404
Price$6.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #10919404
MFR #POFMPE-0404

Mfr description
POFMPE-0404 BRASS PUSH-ON FTG MPXMP 90 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/pc

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.062 lbs

Details

  • Additional Details
    Push-On fittings will lock on the hose without the use of clamps or ferrules.
  • Application
    low-pressure air, fuel, water, oil, and lubrication lines
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    90° Elbow
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Product Types
    Fitting Assembly
  • Style
    90 °Elbow
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male NPTF
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)